This product requires certification to purchase.

2-1/2 x 1/4 in. 10 psi Brass Lower Mount Pressure Gauge

WIKA

2-1/2 x 1/4 in. 10 psi Brass Lower Mount Pressure Gauge

  • Fast #
  • Part #W4204212
  • Item #1445085
  • Manufacturer Part #611.10
3.4 out of 5 Customer Rating
Brand image
WIKA

2-1/2 x 1/4 in. 10 psi Brass Lower Mount Pressure Gauge

  • Fast #
  • Part #W4204212
  • Item #1445085
  • Manufacturer Part #611.10
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80 Pallet: 5440
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Front zero adjustment
  • Low Pressure Gauge for applications in a controlled environment
  • Ideal for measuring pressure, vacuum in medical, environment, and laboratory applications for content and filter monitoring
  • For gaseous, dry and non-aggressive media
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASME:
ASME B40.100
Color Finish Name:
Black
Depth:
1-4/7 in
Diameter:
2-1/2 in
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Installation Type:
Lower Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Steel, Aluminum
Maximum Temperature:
212
NEMA:
NEMA 2
Pressure - High:
10
Pressure - Low:
0
Proposition 65:
WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
Temperature Range:
-4 to 140 Deg F
Weight:
0.44 lb