This product requires certification to purchase.

2-1/2 x 1/4 in. 200 psi Pressure Gauge

WIKA

2-1/2 x 1/4 in. 200 psi Pressure Gauge

  • Fast #
  • Part #W4270096
  • Item #1576283
  • Manufacturer Part #212.53
5 out of 5 Customer Rating
Brand image
WIKA

2-1/2 x 1/4 in. 200 psi Pressure Gauge

  • Fast #
  • Part #W4270096
  • Item #1576283
  • Manufacturer Part #212.53
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • These WIKA industrial series gauges feature Stainless Steel cases and Brass wetted parts to provide rugged and economical service for industrial applications compatible with Brass
  • Wide variety of sizes and configurations available
  • Liquid-filled versions for pulsation and vibration control
  • Made in the USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASME:
ASME B40.100
Color Finish Name:
Stainless Steel
Diameter:
2-1/2
Fitting Size 1:
1/4
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Copper Alloy
Maximum Temperature:
140
Pressure - High:
200
Pressure - Low:
0
Proposition 65:
WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
Temperature Range:
-40 to 140 Deg F