This product requires certification to purchase.

2-1/2 x 1/4 in. MNPT 30 inH2O Lower Mount Stainless Steel Pressure Gauge

WIKA

2-1/2 x 1/4 in. MNPT 30 inH2O Lower Mount Stainless Steel Pressure Gauge

  • Fast #
  • Part #W9851690
  • Item #1575878
  • Manufacturer Part #611.10
5 out of 5 Customer Rating
Brand image
WIKA

2-1/2 x 1/4 in. MNPT 30 inH2O Lower Mount Stainless Steel Pressure Gauge

  • Fast #
  • Part #W9851690
  • Item #1575878
  • Manufacturer Part #611.10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • WIKA Low Pressure Gauges utilize extremely sensitive capsule systems designed for very low pressure air and gas systems
  • Re-zero adjustment on dial
  • Wide variety of sizes and configurations available
  • Polished movement ensures repeatable accuracy
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Application:
Laboratory, Environmental, Medical, Oil and Gas, Aggressive Media
Depth:
2-19/100 in
Diameter:
2-1/2 in
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Installation Type:
Lower Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Stainless Steel
Pressure - High:
30
Proposition 65:
WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
Temperature Range:
-20 to 60 Deg C (-4 to 140 Deg F)
Weight:
0.44 lb