2-12/25 x 1/4 in. 60 psi Copper Alloy Pressure Gauge
2-12/25 x 1/4 in. 60 psi Copper Alloy Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B40.100, ASME B40.100 Grade B
- Application:
- Compressors, Hydraulic, Pneumatic, Pumps, Regulators, Water Systems
- CE Approved:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-1/10 in
- Diameter:
- 2-12/25 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in x 1/4 in
- Grade:
- B
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Copper Alloy
- Maximum Temperature:
- 140
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Pressure - High:
- 60
- Pressure - Maximum:
- 870 psi
- Temperature Range:
- -40 to 140 Deg F
- UL Listed:
- No