2-69/100 in. 100 psi Copper Alloy and Aluminum Pressure Gauge
2-69/100 in. 100 psi Copper Alloy and Aluminum Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B40.100, ASME B40.100 Grade A
- Application:
- Compressors, Oil and Gas, Hydraulic, Liquid
- CE Approved:
- No
- Depth:
- 1-23/100 in
- Diameter:
- 2-69/100 in
- End Connection 1:
- SAE
- End Connection 2:
- SAE
- End Connections:
- SAE
- FM Approved:
- No
- Grade:
- A
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Copper Alloy, Aluminum
- Maximum Temperature:
- 140
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Pressure - High:
- 100
- Pressure - Maximum:
- 15000 psi
- Temperature Range:
- -40 to 140 Deg F
- UL Listed:
- No
- Weight:
- 0.46 lb