2 x 1/8 in. 160 psi Case Pressure Gauge

You last purchased this on
 
WIKA

2 x 1/8 in. 160 psi Case Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
WIKA

2 x 1/8 in. 160 psi Case Pressure Gauge

  • Fast #
  • Part #W9690471
  • Item #1685161
  • Manufacturer Part #111.12
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Low cost
  • Wide variety of sizes and configurations available
  • WIKA Commercial Series Gauges are the ideal choice for general industrial applications compatible with brass including; pumps, compressors, hydraulic and pneumatic equipment
  • Signature seat & chrome tank lever
  • Includes trim and lid
  • 2 1/4" exposed trap
  • Made in the USA
  • Requires Certification

Documents


Specifications

Diameter:
2 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Pressure - High:
160