200 psi Commercial Pressure Gauge

You last purchased this on
 
WIKA

200 psi Commercial Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
WIKA

200 psi Commercial Pressure Gauge

  • Fast #
  • Part #W8990153
  • Item #4105808
  • Manufacturer Part #111.10
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B40.100 Grade B
Color Finish Name:
Black
Diameter:
2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Plastic, Copper Alloy, Rubber
Material Type:
ABS
Maximum Temperature:
140
NSF Certified:
No
Pressure - High:
200
Pressure - Low:
0
Pressure - Maximum:
6000 psi
Product Type:
Pressure Gauge
Temperature Range:
-40 to 60 Deg C (-40 to 140 Deg F)