This product requires certification to purchase.

3 Bimetal THRM 0-250F 4.0 BCK TI.33

WIKA

3 Bimetal THRM 0-250F 4.0 BCK TI.33

  • Fast #
  • Part #W33040D206G4
  • Item #1576291
  • Manufacturer Part #TI.33
4.8 out of 5 Customer Rating
Brand image
WIKA

3 Bimetal THRM 0-250F 4.0 BCK TI.33

  • Fast #
  • Part #W33040D206G4
  • Item #1576291
  • Manufacturer Part #TI.33
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 125
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • WIKA Process Grade Bimetal Thermometers feature durable construction to provide lasting service for almost every industrial application
  • All stainless steel construction
  • Wide variety of sizes and configurations
  • External re-calibration set screw
  • Requires Certification

Documents


Specifications

Color Finish Name:
Stainless Steel
Diameter:
3 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
4 in
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
Temperature Range:
Up to 250 Deg F