30 psi Pressure Gauge
30 psi Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Application:
- Commercial
- CE Approved:
- No
- Color Finish Name:
- White, Black
- Depth:
- 1-89/100 in
- Diameter:
- 4-21/100 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Lower Back Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Aluminum
- Maximum Temperature:
- 60
- NSF Certified:
- No
- Pressure - High:
- 30
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
- Temperature Range:
- -20 to 60 Deg C
- UL Listed:
- No