4-1/2 in. U-Dim Thermowell
4-1/2 in. U-Dim Thermowell
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wide variety of materials available flanged, threaded, welded and sanitary process connections
- Straight, stepped and tapered shank configurations
- WIKA thermowells are recommended for hostile and aggressive media applications of bimetal thermometers
Documents
Specifications
- Color Finish Name:
- Stainless Steel
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Stainless Steel
- Product Type:
- Thermowell