4-1/2 x 1/2 in. 200 psi Lower Mount Pressure Gauge in Stainless Steel
4-1/2 x 1/2 in. 200 psi Lower Mount Pressure Gauge in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- WIKA process gauges are specifically designed for the harshest and most demanding applications in the petro-chemical and processing industries
- Wide variety of materials and configurations available
- Liquid-filled versions for pulsation and vibration control
- Made in the USA
Documents
Specifications
- Color Finish Name:
- Stainless Steel
- Diameter:
- 4-1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov