4-1/2 in. 1000 psi Pressure Gauge
4-1/2 in. 1000 psi Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- WIKA process gauges are specifically designed for the harshest and most demanding applications in the petro-chemical and processing industries
- Wide variety of materials and configurations available
- Liquid-filled versions for pulsation and vibration control
- Made in the USA
- The Finesse line provides sophisticated styling and quality
Documents
Specifications
- ASME:
- ASME B40.100, ASME B40.100 Grade 2A, ASME B40.100 Grade 1A
- CE Approved:
- No
- Color Finish Name:
- Black
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Stainless Steel
- Material Type:
- Thermoplastic
- Maximum Temperature:
- 150
- NEMA:
- NEMA 3, NEMA IP54, NEMA 4X, NEMA IP65
- NSF Certified:
- No
- Pressure - High:
- 1000
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
- Temperature Range:
- -40 to 150 Deg F
- Weight:
- 3 lb