4 x 1/4 in. 160 psi NPT Pressure Gauge
4 x 1/4 in. 160 psi NPT Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B40.100
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Stainless Steel, Copper Alloy
- Maximum Temperature:
- 140
- Pressure - High:
- 160
- Temperature Range:
- -40 to 140 Deg F