50 to 350F Thermometer (Less Well)
50 to 350F Thermometer (Less Well)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Retrofits most glass thermometer installations
- User switchable ranges
- WIKA Solar Powered Digital Thermometers are ideal for process piping, HVAC/R and plumbing applications
- Made in the USA
Documents
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 6 in
- Material:
- Aluminum
- Temperature Range:
- 50 to 350 Deg F