This product requires certification to purchase.

5000 psi Stainless Steel Tube Pressure Gauge

WIKA

5000 psi Stainless Steel Tube Pressure Gauge

  • Fast #
  • Part #W9767169
  • Item #1315133
  • Manufacturer Part #213.53
5 out of 5 Customer Rating
Brand image
WIKA

5000 psi Stainless Steel Tube Pressure Gauge

  • Fast #
  • Part #W9767169
  • Item #1315133
  • Manufacturer Part #213.53
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • WIKA contractor series gauges provide lasting service for installed equipment and static line pressure applications
  • Economical
  • Large dial for readability
  • Made in the USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Diameter:
2-1/2
Fitting Size 1:
1/4
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Stainless Steel
NSF Certified:
No
Pressure - Low:
0
Pressure - Maximum:
5000 psi
Proposition 65:
WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov