2-1/2 in. 400 psi 1/4 in. MNPT Pressure Gauge Lead Free
Bourdon 2-1/2 in. 400 psi 1/4 in. MNPT Pressure Gauge Lead Free
Frequently Purchased Together
Product Details
- Vibration resistant glycerin filled
- Stainless steel case
- Safe for potable water applications
- Accuracy +/- 2-1/2% of span
-
Lead Law Compliant
Specifications
- ASME:
- ASME B40.100
- Collection:
- Bourdon
- Color Finish Name:
- White Aluminum, Black, Stainless Steel
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- A
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Alloy, Stainless Steel
- Material Type:
- 304 SS
- Maximum Temperature:
- 140
- NEMA:
- NEMA 4X, NEMA IP65
- NSF Certified:
- No
- Pressure - High:
- 400
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
- Temperature Range:
- -40 to 140 Deg F (-4 to 140 Deg F)