2-1/2 x 1/4 in. 10 psi ABS Lower Mount Pressure Gauge
Bourdon 2-1/2 x 1/4 in. 10 psi ABS Lower Mount Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Copper alloy wetted parts
- ABS plastic or painted steel case
- Lower mount (LM) process connection
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASME:
- ASME B40.100
- Application:
- Commercial, Compressors, Hydraulic, Pneumatic, Regulators
- Collection:
- Bourdon
- Color Finish Name:
- Black, White
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Installation Type:
- Lower Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Plastic, Steel, Copper Alloy
- Maximum Temperature:
- 140
- Pressure - High:
- 10
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
- Temperature Range:
- -40 to 140 Deg F (-40 to 60 Deg C)