2-1/2 in. 15 psi Liquid Filled Pressure Gauge MNPT
Model 213.53 2-1/2 in. 15 psi Liquid Filled Pressure Gauge MNPT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 2500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Vibration resistant glycerin filled
- Stainless steel case 2-1/2"
- Bottom connection 1/4" brass
- We recommend liquid filled gauges because they cushion the gauge mechanism from pulsation inherent in pd blowers
- For maximum gauge protection, we offer miniature ball valves for isolating gauges from all pulsation during extended periods of time when gauges are not being read
- Liquid filled for pulsation dampening
- Lead free models
- For blower service, select gauge with a midpoint pressure reading that corresponds to your blower’s normal operating pressure
- Most economical option
- Pressure ranges up to 15,000 psi (1000 bar)
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B40.100 Grade A
- Application:
- Compressors, Hydraulic, Measuring, Shipbuilding
- CE Approved:
- No
- Collection:
- Model 213.53
- Color Finish Name:
- Black, Stainless Steel, White
- Depth:
- 1-13/50
- Diameter:
- 2-1/2
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Grade:
- A
- Installation Type:
- Lower Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Aluminum, Copper Alloy, Glycerin, Plastic, Stainless Steel
- Material Type:
- 304, Buna-N, EPDM, Polycarbonate
- Maximum Temperature:
- 140
- NEMA:
- NEMA 4X, NEMA IP66
- NSF Certified:
- No
- Pressure - High:
- 15
- Pressure - Low:
- 0
- Programmability:
- Non-programmable
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
- Smart Home Enabled:
- No
- Temperature Range:
- -4 to 140 Deg F (-20 to 60 Deg C)
- UL Listed:
- No
- Weight:
- 0.44