200 psi Tube Pressure Gauge
Bourdon 200 psi Tube Pressure Gauge
Product Details
Product Details
- Vibration resistant glycerin filled
- Stainless steel case
- Safe for potable water applications
- Brass wetted parts with lead content ?0.25%
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME B40.100 Grade A
- Collection:
- Bourdon
- Color Finish Name:
- Black, White
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Installation Type:
- Lower Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Aluminum, Copper Alloy, Plastic, Stainless Steel
- Material Type:
- 304, ABS
- Maximum Temperature:
- 140
- NEMA:
- NEMA 4X, NEMA IP65
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
- Temperature Range:
- -40 to 140 Deg F (-40 to 60 Deg C)
- Weight:
- 0.44 lb