4 in. 100 psi 1/4 in. MNPT Precision Test Gauge
Bourdon 4 in. 100 psi 1/4 in. MNPT Precision Test Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Supplied with standard calibration test report
- Includes a padded carry pouch
- Stainless steel case
Documents
Specifications
- ASME:
- ASME B40.100
- Collection:
- Bourdon
- Color Finish Name:
- White Aluminum, Black, Stainless Steel
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- 3A
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 212
- NEMA:
- NEMA 4X, NEMA IP65
- NSF Certified:
- No
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Pressure - Maximum:
- 20000 psi
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
- Temperature Range:
- -40 to 140 Deg F