4 in. 200 psi 1/4 in. MNPT Precision Test Gauge
Model 332.54 4 in. 200 psi 1/4 in. MNPT Precision Test Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Supplied with standard calibration test report
- Includes a padded carry pouch
- Stainless steel case
- All stainless steel construction
- (+/-) 0.25% full scale accuracy
Documents
Specifications
- ASME:
- ASME B40.100 Grade 2A, ASME B40.100 Grade 3A
- Application:
- Corrosive Environments
- Collection:
- Model 332.54
- Color Finish Name:
- Black, White
- Depth:
- 3-13/100 in
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- 3A
- Installation Type:
- Lower Mount
- Material:
- Aluminum, Glass, Rubber, Stainless Steel
- Material Type:
- 304, 316, Buna-N
- Maximum Temperature:
- 212
- NEMA:
- NEMA 4X, NEMA IP66
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Pressure - Maximum:
- 20000 psi
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
- Temperature Range:
- -40 to 140 Deg F (-40 to 60 Deg C)
- Weight:
- 1.25 lb