4 in. 30 psi Glycerin Filled Pressure Gauge
Bourdon 4 in. 30 psi Glycerin Filled Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Can be recalibrated
- Adjustable Pointer
- Stainless steel case
- Glycerin-filled
- Bourdon style with 316SS wetted parts
- Accuracy 4" ± 1% of span
Documents
Specifications
- ASME:
- ASME B40.100
- Collection:
- Bourdon
- Color Finish Name:
- White Aluminum, Black, Stainless Steel
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- 1A
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, 316 SS, Buna-N
- Maximum Temperature:
- 212
- NEMA:
- NEMA 4X, NEMA IP65
- NSF Certified:
- No
- Pressure - High:
- 30
- Pressure - Maximum:
- 15000 psi
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
- Temperature Range:
- -40 to 140 Deg F (-4 to 140 Deg F)