4 in. 100 psi 1/4 in MNPT Pressure Gauge Lead Free
Bourdon 4 in. 100 psi 1/4 in MNPT Pressure Gauge Lead Free
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Safe for potable water applications
- Dry; not fillable
- Stainless steel case
- Color/finish: Black
- Accuracy +/- 3-2/3% of span
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B40.100
- Application:
- Potable Water
- Collection:
- Bourdon
- Color Finish Name:
- Black, White Aluminum
- Diameter:
- 4 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper Alloy, Plastic, Steel
- Material Type:
- ABS
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
- Temperature Range:
- -40 to 140 Deg F