This product requires certification to purchase.

4 in. 400 psi 1/4 in. MNPT Precision Test Gauge

WIKA

Bourdon 4 in. 400 psi 1/4 in. MNPT Precision Test Gauge

  • Fast #
  • Part #W4220099
  • Item #4104704
  • Manufacturer Part #332.54
5 out of 5 Customer Rating
Brand image
WIKA

Bourdon 4 in. 400 psi 1/4 in. MNPT Precision Test Gauge

  • Fast #
  • Part #W4220099
  • Item #4104704
  • Manufacturer Part #332.54
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Supplied with standard calibration test report
  • Includes a padded carry pouch
  • Stainless steel case
  • Requires Certification

Specifications

ASME:
ASME B40.100
Collection:
Bourdon
Color Finish Name:
White Aluminum, Black, Stainless Steel
Diameter:
4 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Grade:
3A
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
212
NEMA:
NEMA 4X, NEMA IP65
NSF Certified:
No
Pressure - High:
400
Pressure - Low:
0
Pressure - Maximum:
20000 psi
Proposition 65:
WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
Temperature Range:
-40 to 140 Deg F