4 x 1/2 in. 100 psi Stainless Steel Lower Mount Glycerine Filled Pressure Gauge
Bourdon 4 x 1/2 in. 100 psi Stainless Steel Lower Mount Glycerine Filled Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Excellent load-cycle stability and shock resistance
- All stainless steel construction
- Positive pressure ranges to 15,000 psi (1,000 bar)
- FlexWindow™ option with integrated pressure compensation and 100% case fill
Documents
Specifications
- ASME:
- ASME B40.100 Grade 1A
- Application:
- Chemicals, Environmental, Mining, Petrochemical
- Collection:
- Bourdon
- Color Finish Name:
- Black, White
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Lower Mount
- Material:
- Aluminum, Stainless Steel
- Material Type:
- 304, 316
- Maximum Temperature:
- 140
- NEMA:
- NEMA 4
- Pressure - High:
- 100
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
- Temperature Range:
- -40 to 140 Deg F (-40 to 60 Deg C)
- Weight:
- 1.76 lb