This product requires certification to purchase.

4 x 1/4 in. NPT 160 psi Aluminum Pointer, Copper Alloy Bourdon Tube and Stainless Steel Pressure Gauge

WIKA

Bourdon 4 x 1/4 in. NPT 160 psi Aluminum Pointer, Copper Alloy Bourdon Tube and Stainless Steel Pressure Gauge

  • Fast #
  • Part #W4271581
  • Item #4104306
  • Manufacturer Part #212.53
3.5 out of 5 Customer Rating
Brand image
WIKA

Bourdon 4 x 1/4 in. NPT 160 psi Aluminum Pointer, Copper Alloy Bourdon Tube and Stainless Steel Pressure Gauge

  • Fast #
  • Part #W4271581
  • Item #4104306
  • Manufacturer Part #212.53
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vibration and shock resistant (with liquid filling)
  • 7/16” -20 SAE connection
  • Pressure ranges up to 15,000 psi (1,000 bar)
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASME:
ASME B40.100 Grade A
Application:
Compressors, Hydraulic
CE Approved:
No
Collection:
Bourdon
Color Finish Name:
Black, White
Diameter:
4 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Grade:
1A
Installation Type:
Lower Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Aluminum, Copper Alloy, Rubber, Stainless Steel
Material Type:
304, 316, Buna-N, EPDM
NEMA:
NEMA 4X, NEMA IP65
NSF Certified:
No
Pressure - High:
160
Pressure - Low:
0
Pressure - Maximum:
15000 psi
Programmability:
Non-programmable
Proposition 65:
WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
Smart Home Enabled:
No
Temperature Range:
-40 to 140 Deg F (-40 to 60 Deg C)
UL Listed:
No
Weight:
0.46 lb