This product requires certification to purchase.

100 psi Pressure Gauge

WIKA

Model 213.53 100 psi Pressure Gauge

  • Fast #
  • Part #W50144014
  • Item #4933424
  • Manufacturer Part #50144014 213.53
5 out of 5 Customer Rating
Brand image
WIKA

Model 213.53 100 psi Pressure Gauge

  • Fast #
  • Part #W50144014
  • Item #4933424
  • Manufacturer Part #50144014 213.53
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vibration resistant glycerin filled
  • Bottom connection 1/4" brass
  • For blower service, select gauge with a midpoint pressure reading that corresponds to your blower’s normal operating pressure
  • We recommend liquid filled gauges because they cushion the gauge mechanism from pulsation inherent in pd blowers
  • For maximum gauge protection, we offer miniature ball valves for isolating gauges from all pulsation during extended periods of time when gauges are not being read
  • Liquid filled for pulsation dampening
  • Lead free models
  • Most economical option
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B40.100 Grade A
Application:
Compressors, Hydraulic, Measuring, Shipbuilding
CE Approved:
No
Collection:
Model 213.53
Color Finish Name:
White, Black, Natural
Depth:
1-89/100 in
Diameter:
4 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Grade:
1A
Installation Type:
Lower Mount
Length:
3-13/100 in
Material:
Aluminum, Copper Alloy, Glycerin, Plastic, Stainless Steel
Material Type:
316L, ABS, Buna-N, EPDM
Maximum Temperature:
140
Minimum Temperature:
-4
NEMA:
NEMA 4X, NEMA IP65
NSF Certified:
No
Pressure - High:
15000
Pressure - Low:
0
Pressure Class:
100#
Programmability:
Non-programmable
Proposition 65:
WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
Smart Home Enabled:
No
Temperature Range:
-40 to 140 Deg F (-40 to 60 Deg C)
UL Listed:
No
Weight:
1.76 lb