This product requires certification to purchase.

2-1/2 in. 100 psi 1/4 in. FNPT Pressure Gauge Liquid Filler

WIKA

Model 213.53 2-1/2 in. 100 psi 1/4 in. FNPT Pressure Gauge Liquid Filler

  • Fast #
  • Part #W50144235
  • Item #4933403
  • Manufacturer Part #50144235 213.53
5 out of 5 Customer Rating
Brand image
WIKA

Model 213.53 2-1/2 in. 100 psi 1/4 in. FNPT Pressure Gauge Liquid Filler

  • Fast #
  • Part #W50144235
  • Item #4933403
  • Manufacturer Part #50144235 213.53
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 65 Pallet: 1820
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vibration resistant glycerin filled
  • Stainless steel case 2-1/2 in
  • Bottom connection 1/4 in. brass
  • We recommend liquid filled gauges because they cushion the gauge mechanism from pulsation inherent in pd blowers
  • For maximum gauge protection, we offer miniature ball valves for isolating gauges from all pulsation during extended periods of time when gauges are not being read
  • Liquid filled for pulsation dampening
  • Lead free models
  • For blower service, select gauge with a midpoint pressure reading that corresponds to your blower’s normal operating pressure
  • Most economical option
  • Scale ranges to 0 to 1,000 bar or 0 to 15,000 psi
  • Requires Certification

Recommended Accessories


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B40.100 Grade A
Application:
Compressors, Hydraulic, Measuring, Shipbuilding
Collection:
Model 213.53
Color Finish Name:
Black, Natural, White
Depth:
1-13/50 in
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Grade:
A
Installation Type:
Lower Mount
Length:
2-13/100 in
Material:
Aluminum, Copper Alloy, Glycerin, Plastic, Stainless Steel
Material Type:
316L, ABS, Buna-N, EPDM
Maximum Temperature:
140
NEMA:
NEMA 4X, NEMA IP66
NSF Certified:
No
Pressure - High:
15000
Pressure - Low:
0
Pressure Class:
100#
Proposition 65:
WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
Temperature Range:
-40 to 140 Deg F (-40 to 60 Deg C)
Weight:
0.46 lb
Width:
1-1/4 in