2-1/2 in. 300 psi 1/4 in. FNPT Pressure Gauge Liquid Filled
Model 213.53 2-1/2 in. 300 psi 1/4 in. FNPT Pressure Gauge Liquid Filled
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 65 Pallet: 1820-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Vibration resistant glycerin filled
- Stainless steel case 2-1/2 in
- Bottom connection 1/4 in. brass
- We recommend liquid filled gauges because they cushion the gauge mechanism from pulsation inherent in pd blowers
- For maximum gauge protection, we offer miniature ball valves for isolating gauges from all pulsation during extended periods of time when gauges are not being read
- Liquid filled for pulsation dampening
- Lead free models
- For blower service, select gauge with a midpoint pressure reading that corresponds to your blower’s normal operating pressure
- Most economical option
- Scale ranges to 0 to 1,000 bar or 0 to 15,000 psi
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B40.100 Grade A
- Application:
- Compressors, Hydraulic, Measuring, Shipbuilding
- Collection:
- Model 213.53
- Color Finish Name:
- Black, Natural, White
- Depth:
- 1-13/50 in
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- A
- Installation Type:
- Lower Mount
- Length:
- 2-13/100 in
- Material:
- Aluminum, Copper Alloy, Glycerin, Plastic, Stainless Steel
- Material Type:
- 316L, ABS, Buna-N, EPDM
- Maximum Temperature:
- 140
- NEMA:
- NEMA 4X, NEMA IP66
- NSF Certified:
- No
- Pressure - High:
- 15000
- Pressure - Low:
- 0
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
- Temperature Range:
- -40 to 140 Deg F (-40 to 60 Deg C)
- Weight:
- 0.46 lb
- Width:
- 1-1/4 in