2-1/2 x 1/4 in. 100 psi Liquid Filled Pressure Gauge
Model 213.53 2-1/2 x 1/4 in. 100 psi Liquid Filled Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Very good vibration and shock resistance
- Especially robust design
- Type approval for the ship building industry
- Scale ranges to 0 to 1,000 bar or 0 to 15,000 psi
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B40.100 Grade A
- Application:
- Compressors, Hydraulic, Measuring, Shipbuilding
- Collection:
- Model 213.53
- Color Finish Name:
- Natural
- Diameter:
- 2-17/25
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Grade:
- A
- Installation Type:
- Back Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Aluminum, Copper Alloy, Glycerine, Plastic, Stainless Steel
- Material Type:
- 316L, ABS
- NEMA:
- NEMA 4X, NEMA IP66
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
- Temperature Range:
- -20 to 60 Deg C
- Weight:
- 0.21
- Width:
- 1-1/4