2-69/100 in. 60 psi Pressure Gauge
Model 213.53 2-69/100 in. 60 psi Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 65 Pallet: 560-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement gauges
- Top mount 1/8 in connection
- Very good vibration and shock resistance
- Especially robust design
- Type approval for the ship building industry
- Scale ranges to 0 to 1,000 bar or 0 to 15,000 psi
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B40.100 Grade A
- Application:
- Compressors, Hydraulic, Measuring, Shipbuilding
- Brand Model Compatibility:
- P67101, P67104
- CE Approved:
- Yes
- Collection:
- Model 213.53
- Color Finish Name:
- Black, Natural, White
- Depth:
- 1-13/50 in
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Grade:
- A
- Installation Type:
- Top Mount
- Length:
- 2-13/100 in
- Material:
- Aluminum, Copper Alloy, Glycerin, Plastic, Stainless Steel
- Material Type:
- 316L, ABS, Buna-N, EPDM
- Maximum Temperature:
- 140
- NEMA:
- NEMA 4X, NEMA IP66
- NSF Certified:
- No
- Pressure - High:
- 15000
- Pressure - Low:
- 0
- Pressure Class:
- 60#
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
- Temperature Range:
- -40 to 140 Deg F (-40 to 60 Deg C)
- Weight:
- 0.46 lb
- Width:
- 1-1/4 in