This product requires certification to purchase.

4 in. 60 psi 1/4 in. MNPT Precision Test Gauge

WIKA

Model 332.54 4 in. 60 psi 1/4 in. MNPT Precision Test Gauge

  • Fast #
  • Part #W4220048
  • Item #1685158
  • Manufacturer Part #332.54
4.1 out of 5 Customer Rating
Brand image
WIKA

Model 332.54 4 in. 60 psi 1/4 in. MNPT Precision Test Gauge

  • Fast #
  • Part #W4220048
  • Item #1685158
  • Manufacturer Part #332.54
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Supplied with standard calibration test report
  • Includes a padded carry pouch
  • Stainless steel case
  • All stainless steel construction
  • (+/-) 0.25% full scale accuracy
  • Requires Certification

Documents


Specifications

ASME:
ASME B40.100 Grade 2A, ASME B40.100 Grade 3A
Application:
Corrosive Environments
Collection:
Model 332.54
Color Finish Name:
Black, White
Depth:
2-13/100 in
Diameter:
4 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Grade:
3A
Installation Type:
Lower Mount
Material:
Aluminum, Glass, Rubber, Stainless Steel
Material Type:
304, 316, Buna-N
Maximum Temperature:
212
NEMA:
NEMA 4X, NEMA IP66
NSF Certified:
No
Pressure - High:
60
Pressure - Low:
0
Pressure - Maximum:
20000 psi
Proposition 65:
WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
Temperature Range:
-40 to 140 Deg F (-40 to 60 Deg C)
Weight:
1.25 lb