4 in. 600 psi 1/4 in. MNPT Precision Test Gauge

You last purchased this on
 
WIKA

Model 332.54 4 in. 600 psi 1/4 in. MNPT Precision Test Gauge

  • Fast #
  • Part #W4220102
  • Item #4104754
  • Manufacturer Part #332.54
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
WIKA

Model 332.54 4 in. 600 psi 1/4 in. MNPT Precision Test Gauge

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes a padded carry pouch
  • Stainless steel case
  • Supplied with standard calibration test report
  • (+/-) 0.25% full scale accuracy
  • All stainless steel construction
  • Requires Certification

Documents


Specifications

ASME:
ASME B40.100 Grade 2A, ASME B40.100 Grade 3A
Application:
Corrosive Environments
Collection:
Model 332.54
Color Finish Name:
Black, White
Depth:
3-13/100 in
Diameter:
4 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Grade:
3A
Installation Type:
Lower Mount
Material:
Aluminum, Glass, Rubber, Stainless Steel
Material Type:
304, 316, Buna-N
Maximum Temperature:
212
NEMA:
NEMA 4X, NEMA IP66
NSF Certified:
No
Pressure - High:
600
Pressure - Low:
0
Pressure - Maximum:
20000 psi
Product Type:
Pressure Gauge
Temperature Range:
-40 to 140 Deg F (-40 to 60 Deg C)
Weight:
1.25 lb