4-1/2 x 1/2 in. MNPT 200 psi Pocan® Pressure Gauge
Model M933.D1 4-1/2 x 1/2 in. MNPT 200 psi Pocan® Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual containment
- Tamperproof, all welded design
- Drop-in gauge replacement
- Special features available
- Order details engraved
- This all-welded gauge assembly is constructed using WIKA gauge model number 23X.34 and diaphragm seal model number L990.34
- The diaphragm is recessed within the all-welded seal body
- The pressure gauge is back-welded to the seal upper housing to eliminate another potential leak path
- The threaded seal fill port has been removed to ensure a tamper resistant design
- Additional process wetted materials, process connections, system fill fluids and accessories are available to meet the rigorous demands of most applications
Documents
Specifications
- Application:
- Chemical, Petrochemical
- CE Approved:
- No
- Collection:
- Model M933.D1
- Color Finish Name:
- Black Aluminum, White Aluminum
- Depth:
- 3-31/100 in
- Diameter:
- 4-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 9-23/50 in
- Installation Type:
- Lower Mount
- Material:
- Aluminum, Plastic, Pocan, Stainless Steel
- Material Type:
- 316L, Acrylic
- NEMA:
- NEMA 4X, NEMA IP65
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Pressure - Maximum:
- 5000 psi
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Temperature Range:
- 0 to 300 Deg F (-18 to 149 Deg C)
- UL Listed:
- No
- Weight:
- 4.60 lb
- Width:
- 3-31/100 in