100 psi Pressure Gauge
Standard Series 100 psi Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 216 Pallet: 3888-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- WIKA Commercial Series Gauges are the ideal choice for general industrial applications compatible with brass including; pumps, compressors, hydraulic and pneumatic equipment
- Low cost
- Wide variety of sizes and configurations available
- Made in the USA
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASME:
- ASME B40.100 Grade B
- Application:
- Hydraulic, Pneumatic
- CE Approved:
- No
- Collection:
- Standard Series
- Color Finish Name:
- Black
- Depth:
- 1-17/20 in
- Diameter:
- 2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Installation Type:
- Center Back Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Steel, Painted Steel, Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
- Temperature Range:
- -40 to 60 Deg C (-40 to 140 Deg F)
- UL Listed:
- No