3" Industrial Bimetal Back Mount Thermometer 0–250°F Range w/2.5" Stem and 1/2" NPT
TG53 Series 3" Industrial Bimetal Back Mount Thermometer 0–250°F Range w/2.5" Stem and 1/2" NPT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Robust, hermetically sealed case
- Accuracy +/-1% of full scale value ASME B-40.200 (grade A)
- External reset for setting the reference temperature
- Dished dial (anti-parallax) for ease of reading
- Adjustable stem and dial version enables optimal process connection
Specifications
- ASME:
- ASME B40.200
- Application:
- Chemical, Petrochemical, Oil and Gas, Power Generation, Water, Wastewater, Harsh Environments, High Vibration
- Collection:
- TG53 Series
- Diameter:
- 3-27/100 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Maximum Temperature:
- 250
- Temperature Range:
- 0 to 250 Deg F
- Type:
- W52877123