4-1/2 in. 15 psi 1/4 in. MNPT Stainless Steel and Thermoplastic Dry Pressure Gauge
XSEL® Model 232.34 4-1/2 in. 15 psi 1/4 in. MNPT Stainless Steel and Thermoplastic Dry Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 15-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Warranty of 5 years
- Adjustable pointer
- Accuracy ±0.5% accuracy
- Excellent load-cycle stability and shock resistance
- Safety version with solid baffle wall designed in compliance with the requirements and test conditions of ASME B 40.100
- With case filling (model 233.34) for applications with high dynamic pressure loads and vibrations
- Scale ranges from 0-10 to 0-30,000 psi [0-0.6 to 0-2,000 bar]
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1, ASME B40.100
- Application:
- Chemical, Environmental Technology, Mining, Offshore, Onshore, Petrochemical, Power Plants
- Collection:
- XSEL® Model 232.34
- Color Finish Name:
- Black
- Depth:
- 3-31/100 in
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- 2A
- Installation Type:
- Lower Mount
- Material:
- Aluminum, Glass, Plastic, Pocan, Rubber, Stainless Steel
- Material Type:
- 316L, NBR, Thermoplastic
- Maximum Temperature:
- 212
- NEMA:
- NEMA IP54, NEMA IP65
- NSF Certified:
- No
- Pressure - High:
- 15
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
- Temperature Range:
- -4 to 212 Deg F (-20 to 100 Deg C)
- Weight:
- 2 lb