This product requires certification to purchase.

4-1/2 in. 400 psi 1/4 in. MNPT Glycerin Filled Pressure Gauge Lead Free

WIKA

XSEL® Model 233.34 4-1/2 in. 400 psi 1/4 in. MNPT Glycerin Filled Pressure Gauge Lead Free

  • Fast #
  • Part #W9833875
  • Item #4104362
  • Manufacturer Part #233.34
5 out of 5 Customer Rating
Brand image
WIKA

XSEL® Model 233.34 4-1/2 in. 400 psi 1/4 in. MNPT Glycerin Filled Pressure Gauge Lead Free

  • Fast #
  • Part #W9833875
  • Item #4104362
  • Manufacturer Part #233.34
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Warranty of 5 years
  • Adjustable pointer
  • Accuracy ±0.5% accuracy
  • Made in the USA
  • Wika process gauges are specifically designed for the harshest and most demanding applications in the petro-chemical and processing industries
  • Wide variety of materials and configurations available
  • Vibration-resistant; glycerin-filled
  • Excellent load-cycle stability and shock resistance
  • Safety version with solid baffle wall designed in compliance with the requirements and test conditions of ASME B 40.100
  • With case filling (model 233.34) for applications with high dynamic pressure loads and vibrations
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1, ASME B40.100
Application:
Chemical, Environmental Technology, Mining, Offshore, Onshore, Petrochemical, Power Plants
Collection:
XSEL® Model 233.34
Color Finish Name:
Black
Depth:
3-31/100 in
Diameter:
4-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Grade:
2A
Installation Type:
Lower Mount
Material:
Aluminum, Glass, Plastic, Pocan, Rubber, Stainless Steel
Material Type:
316L, NBR, Thermoplastic
Maximum Temperature:
212
NEMA:
NEMA IP54, NEMA IP65
NSF Certified:
No
Pressure - High:
400
Pressure - Low:
0
Proposition 65:
WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
Temperature Range:
-4 to 212 Deg F (-20 to 100 Deg C)
Weight:
3 lb