10 x 2-1/8 in. Plier

Part #WG253B  |  Item #327760  |  Manufacturer Part #G253B

Call for Pricing

Length:

10 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 25

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Color Finish: Black, Red

Color Finish Category: Reds

Handle Material: Plastic

Jaw Capacity in : 2-1/8 in

Length: 10 in

Number of Tools Included: 1

Tool Type: Slip Joint Plier