1-1/2 in. Stainless Steel Full Port Threaded Gate Valve
1-1/2 in. Stainless Steel Full Port Threaded Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Conventional Port or Full Port
- Outside Screw and Yoke (OS&Y;)
- Two piece self aligning packing gland
- Captured Graphite Spiral wound gasket
- Integral backseat
- Threaded Ends (NPT) to ANSI/ASME B1.20.1
- NACE MR-01-75
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.34
- API:
- API 598, API 602
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A182 F316, ASTM A276 F316, ASTM A193 B8M, ASTM A194 316, ASTM A276 410, ASTM A108 1025, ASTM A197
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Height:
- 11-7/50 in
- Length:
- 4-18/25 in
- MSS:
- MSS SP-25
- Material:
- Stainless Steel, Malleable Iron
- Material Type:
- 316L
- NSF Certified:
- No
- Pressure - High:
- 5400, 80, 3975
- Pressure Class:
- 1500#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve