32 oz Fast Set Plastic Purple Pipe Cement
32 oz Fast Set Plastic Purple Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Harvey<CQUOTA/>s Purple Primer is a purple-tinted primer recommended for use with PVC and CPVC pipe and fittings
- Purple Primer is formulated to remove dirt and oil from the surface of the piping, as well as soften the piping in preparation for solvent welding
- Purple pigment provides verification that primer has been applied to the pipe surface
- This product is compliant with California South Coast Air Quality Management District (SCAQMD) Rule 1168 and Ozone Transport Commission (OTC) regulations for Volatile Organic Compound emission levels
- Note: This product is not for use in a system using or being tested by compressed air or gases
Specifications
- ASTM:
- ASTM D-2564
- Color:
- Purple
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Set Time:
- Fast Set
- Size:
- 32 oz
- UPC:
- 078864190809