6 x 4 in. Closet Bend Spacer in Red
6 x 4 in. Closet Bend Spacer in Red
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Allows for easy fitting installation after the concrete pour
- Fits 3-in and 4-in waste lines
- Eliminates the need for chipping out concrete
- Made in USA
- Constructed of sturdy plastic eliminating the need for coffee cans or duct tape
Documents
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 6 in
- Fits Pipe Size:
- 6 in
- Height:
- 4 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Bend Spacer
- Size:
- 4 in
- WaterSense Labeled:
- No