Wax Ring with Bolt Kit for 3 or 4 in. Waste Lines
NO-SEEP® No. 1 Wax Ring with Bolt Kit for 3 or 4 in. Waste Lines
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 40 percent more wax than standard wax gaskets for a more positive seal
- For floor closet bowls only
- Bol-Wax No.10 extra thick standard wax gaskets
Specifications
- Application:
- Floor Closet Bowl
- Collection:
- NO-SEEP® No. 1
- Extra Wax:
- No
- Hardware Included:
- Yes
- Material:
- Wax
- Size:
- 3 in - 4 in
- With Horn:
- No