1/4 x 2-1/4 in. Solid Brass Flange Set with Double Nut and Washers Closet Bolt
1/4 x 2-1/4 in. Solid Brass Flange Set with Double Nut and Washers Closet Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Each package contains 2 brass toilet flange bolts, 4 open-end acorn nuts, and 2 heavy-plated washers
- 1/4" x 2 1/4" bolts
- Packaged in clear bag
Specifications
- Application:
- Residential, Toilet
- Diameter:
- 1/4
- Length:
- 2-1/4
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1/4 in x 2-1/4 in
- UPC:
- 078864530087