This product requires certification to purchase.

1 in. x 520 ft. Domestic PTFE Tape

William H. Harvey

1 in. x 520 ft. Domestic PTFE Tape

  • Fast #
  • Part #H017588144
  • Item #1227383
  • Manufacturer Part #017588144
5 out of 5 Customer Rating
Brand image
William H. Harvey

1 in. x 520 ft. Domestic PTFE Tape

  • Fast #
  • Part #H017588144
  • Item #1227383
  • Manufacturer Part #017588144
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PTFE thread seal tape on plastic spool
  • Made in the USA
  • PTFE tape is made of virgin white PTFE, 0.4 density, 0.0035" thick
  • Permits easy disassembly
  • Tolerates -400° F to +500° F
  • Nonflammable
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
520 ft
Material:
Plastic
Material Type:
PTFE
Product Type:
PTFE Tape
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Width:
1 in