This product requires certification to purchase.

2-1/4 x 1/4 in. Closet Bolt Brass Nut and Washers

William H. Harvey

2-1/4 x 1/4 in. Closet Bolt Brass Nut and Washers

  • Fast #
  • Part #H53005
  • Item #1804270
  • Manufacturer Part #53005
4.9 out of 5 Customer Rating
Brand image
William H. Harvey

2-1/4 x 1/4 in. Closet Bolt Brass Nut and Washers

  • Fast #
  • Part #H53005
  • Item #1804270
  • Manufacturer Part #53005
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Each package contains 2 brass toilet flange bolts, 2 open-end acorn nuts, 2 heavy-plated washers, and 2 plastic retainer washers
  • 1/4" x 2 1/4" bolts
  • Packaged in clear bag
  • Requires Certification

Specifications

Diameter:
2-1/4
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
078864530056