3-1/2 in. Sponge Rubber Gasket
3-1/2 in. Sponge Rubber Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Harvey Specialty Non-Wax Gaskets are flexible toilet seal gaskets designed to fit 3 inch and 4 inch waste lines.
- Available in 12-pack.
Specifications
- Diameter - Outside:
- 3-1/2 in
- Fitting Size 1:
- 2-1/8
- Fitting Sizes:
- 2-1/8 in
- Material:
- Rubber
- Product Type:
- Gasket
- UPC:
- 078864720341
- Width:
- 3-1/4