3 in. Tank To Bowl Bolt Kit
3 in. Tank To Bowl Bolt Kit
Product Details
Product Details
- Tank-to-bowl bolt kit
- Includes two 5/16" x 3" tank bolts, four cloth-reinforced rubber washers, four heavy round washers, and four brass hex nuts
- Packaged in clear plastic bag
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Height:
- 1/4
- Length:
- 3
- Product Type:
- Toilet Bolt
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 5/16 in x 3 in
- UPC:
- 078864680256
- WaterSense Labeled:
- No
- Width:
- 2