This product requires certification to purchase.

5.5 oz. Tub & Tile Caulk in White

William H. Harvey

5.5 oz. Tub & Tile Caulk in White

  • Fast #
  • Part #H32010
  • Item #11982
  • Manufacturer Part #32010
3.2 out of 5 Customer Rating
Brand image
William H. Harvey

5.5 oz. Tub & Tile Caulk in White

  • Fast #
  • Part #H32010
  • Item #11982
  • Manufacturer Part #32010
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Siliconized Tub Seal Latex is a water based acrylic caulk with silicone for added adhesion and low temperature flexibility
  • Provides a weather resistant seal against air, moisture, dirt, dust and insects
  • Use indoors or out
  • Provides excellent adhesion to brick, ceramic, vinyl, wood, glass, china, plaster, drywall and metal
  • Caulks around tubs, showers, enclosures, sinks, tiles, walls, door moldings and windows
  • Fill joints up to 3/8" wide x 3/8" deep
  • Easy application: soap and water cleanup
  • Helps contribute to LEED® credits
  • Requires Certification

Specifications

Color Finish Name:
White
Depth:
6-1/4
Height:
1-1/2
Product Type:
Caulk
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Size:
5.5 oz
UPC:
078864320107
Width:
3-1/2