6 ft. Rubber Hose
6 ft. Rubber Hose
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12Product Details
Product Details
- Fitting washers included.
Documents
Specifications
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Length:
- 6
- Material:
- Rubber
- Material Type:
- EPDM
- Product Type:
- Hose
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 3/8 in x 6 feet
- UPC:
- 078864932607
- Width:
- 10